Shop BONDHUS
See all product information
Create Account
Insert Bit, T27
- Mfr # 34027
- Zoro # G3624358
product price:Â
$
9.15
/ea
Sold in multiples of 2 for $18.30
Key Features
Bit Style
Torx(R)
Overall Length
6"
SAE or Metric
SAE
Finish
ProGuard
For Use With
Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34027
- Zoro #
- G3624358
- UPC #
- 037231340278
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Torx(R)
- SAE or Metric
- SAE
- Finish
- ProGuard
- For Use With
- Impact Sockets
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Socket Bit
Description
Insert Bit, Impact Rated Not Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.