Oval Bearing Punch Set 15 x 8 (9-16in x 19/64in) 350mm
- Mfr # 565315
- Zoro # G823581677
product price:Â
$
11.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565315
- Zoro #
- G823581677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Oval Bearing Punch Set 15 x 8 (9/16in x 19/64in) Heavy-Duty Steel 350mm Length Precision Tool - 565315 - Oval Bearing Punch Tool This oval bearing punch is sized 15 x 8mm (9/16in x 19/64in) with an overall length of 350mm for controlled alignment and reach. It's built for consistent, accurate strikes where an oval bearing punch profile is required. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a corrosion-resistant coating support long service life under demanding professional conditions. Key Benefits 15 x 8mm oval bearing punch profile supports accurate, clean punch contact. 350mm overall length improves reach while maintaining controlled handling and guidance. Chromium Molybdenum Alloy Steel construction delivers high strength for heavy-duty work. Anti-corrosive material properties help resist deterioration in tough shop environments. Heat treated for maximum durability under repeated impacts and long-term use. Corrosion-resistant coating helps protect the tool surface and working end. Meets or exceeds ANSI standards for dependable professional-grade performance. With durable alloy steel construction and a long, controllable form factor, it's a dependable choice for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.