Shop EATON
See all product information
Create Account
Light Unit, Red
- Mfr # M22-LEDC230-R
- Zoro # G3635236
product price:Â
$
34.49
/ea
Key Features
Color
Red
Type
Light Unit
Series
M22
Size
22.5 mm
Compliances
GoST-R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22-LEDC230-R
- Zoro #
- G3635236
- UPC #
- -
- Country of Origin
- Germany
- Item
- Light Unit
- Color
- Red
- Type
- Light Unit
- Series
- M22
- Compliances
- GoST-R
- Voltage rating
- 85V to 264V
- Actuator
- Base, screw
- Environmental rating
- IP66, NEMA 4X, 13, Rk resistance 10
- Illumination
- Illuminated
- Certifications
- CSA Certified
- Light color
- Red
- Product Name
- Eaton M22 modular pushbutton
- Includes Bulb
- Bulb Included
- Wire Color
- Red
Dimensions
- Size
- 22.5 mm
- Product Width
- 1.5 in
- Product Height
- 2 in
- Product Length/Depth
- .5 in
Description
Light Unit, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.