Safety Switch, Fusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VH362SSGL
  • Zoro # G009691329
product price: 
$
2,688.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VH362SSGL
Zoro #
G009691329
UPC #
3606485894089
Country of Origin
United States

Dimensions

Width
8 7/8 in
Height
16 7/8 in
Depth
7 1/4 in
Maximum Enclosure Depth
7.26 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
30 HP @ 480V
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Amps
60 A
Neutral Assembly Included
No
Includes
Dual Cover Interlock
Number of Poles
3
Duty
Heavy Duty
Number of Wires
3
NEMA Enclosure Rating
4X
Number of Locks
2
Resistance Properties
Corrosion-Resistant
Series
F
Mounting Style
Surface Mount
Fuse Kit (Class R)
Mfr. No. RFK06H
Includes Interlocked Receptacle
Yes
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 240V AC
Not Rated
Horsepower @ 480V AC
30 hp
Compatible with Manufacturer Model Number
RFK06H
Horsepower @ 600V AC
50 hp
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Wiring Configuration
3-wire
Product Certifications
UL listed file E2875
Electrical Connection
lugs
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Product Or Component Type
Single Throw Safety Switch
Device Mounting
surface
Disconnector Device Type
fusible disconnect
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Device Composition
field installed kit available
Series Name
heavy duty
Device Application
heavy application
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H
For Manufacturer Part Number
RFK06H
Compatible with Mfr. Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK06H, Handle Color Black/Red, Height 16 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.