Shop FLASH FURNITURE
See all product information
Create Account
Square Back Ghost Stool
- Mfr # OW-SQUAREBACK-24-GG
- Zoro # G3637860
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
polycarbonate
Caster Type
Plastic Glides
Seat Height Range
25"
Finish
Transparent Crystal
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-SQUAREBACK-24-GG
- Zoro #
- G3637860
- UPC #
- 889142083511
- Country of Origin
- China
- Material
- polycarbonate
- Caster Type
- Plastic Glides
- Finish
- Transparent Crystal
- Frame Material
- Plastic
- Backrest
- Square Back
- Seat Material
- Plastic
- Item
- Square Back Ghost Stool
- Color
- Transparent Crystal
- Weight Capacity
- 330 lb.
Description
Square Back Ghost Stool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.