Shop FLASH FURNITURE
See all product information
Create Account
Metal Counter Stool, 24", Blue, Weight Capacity: 500 lb.
- Mfr # CH-31320-24GB-BL-WD-GG
- Zoro # G7816897
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Backrest
Curved Back with Vertical Slat
Finish
Powder-Coated
Seat Height Range
24-1/4"
Seat Material
Wood
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-24GB-BL-WD-GG
- Zoro #
- G7816897
- UPC #
- 889142875925
- Country of Origin
- China
- Color
- Blue
- Backrest
- Curved Back with Vertical Slat
- Finish
- Powder-Coated
- Seat Material
- Wood
- Frame Material
- Metal
- Weight Capacity
- 500 lb.
- Caster Type
- Plastic Glides
- Material
- Metal, Galvanized Steel
Dimensions
- Seat Height Range
- 24-1/4"
Description
Metal Counter Stool,24In.,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.