Shop FLASH FURNITURE
See all product information
Create Account
Stack Chair, Frame, Black, 14"
- Mfr # RUT-14-PDR-BLACK-GG
- Zoro # G3638113
product price:Â
$
42.39
/ea
Key Features
Color
Black Plastic/Black Frame
Style
Stacking Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUT-14-PDR-BLACK-GG
- Zoro #
- G3638113
- UPC #
- 847254069502
- Country of Origin
- China
- Color
- Black Plastic/Black Frame
- Style
- Stacking Chair
- Item
- Stack Chair,Frame,Black,14"
Description
Stack Chair,Frame,Black,14 In.
- Multipurpose Stack Chair
- 440 lb. Static Weight Capacity
- Stack Quantity: 20
- Recommended for Middle School, High School and Adult Education Centers
- Ergonomically Contoured Black Plastic Seat Shell
- Vented Back allows air circulation
- Dry assisting drain holes
- Chrome Frame with non-marring plastic floor glides
- 3 Years Limited Warranty
- Ships Fully Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.