Shop OFFICE STAR
See all product information
Create Account
886 Series Tall Stacking Visitor Chairs, Freeflex Coal
- Mfr # 88657C4-30
- Zoro # G924173726
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Width
22.25 in
Depth
25 in
Weight Capacity
275 Ib
Seat Material
Fabric
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88657C4-30
- Zoro #
- G924173726
- UPC #
- 90234523451
- Country of Origin
- Taiwan, Province of China
- Weight Capacity
- 275 Ib
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
- Green Certification or Other Recognition
- Greenguard
- Arm Style
- Armless
- Seat Color
- Freeflex Coal
- Item
- Visitors Chair
- Back Material
- Contoured Plastic
Dimensions
- Width
- 22.25 in
- Depth
- 25 in
- Height
- 45 in
- Back Height
- 16.75 in
- Seat Depth
- 18.25 in
- Seat Width
- 17 in
- Seat Height
- 29.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.