Digital Multimeter, 1000V
- Mfr # DM-830A
- Zoro # G3713118
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Auto Power Off
Yes
Display
LCD
Max. Ohms
100
Max. DC Volts
1000
Auto Ranging
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM-830A
- Zoro #
- G3713118
- UPC #
- 783310087458
- Country of Origin
- Korea, Republic of
- Item
- Digital Multimeter
- Auto Power Off
- Yes
- Display
- LCD
- Max. Ohms
- 100
- Max. DC Volts
- 1000
- Auto Ranging
- Yes
- Basic DC Accuracy
- +/-0.06% of Reading + 2 Digits
- Instrument Safety Rating
- CAT IV 1000V
- Peak Hold
- Yes
- Calibration Certificate
- No
- Instrument Frequency Counter Range
- 5 Hz to 1 MHz
- Max. AC Volts
- 1000
- Instrument Counts
- 10,000
- Interface
- USB
- Multimeter Style
- Full Size - General Features
- Calibration Certificate Included
- No
- Bar Graph
- Yes
- Series
- GREENLEE (R) DM-830A
- Diode Test
- Yes
- Duty Cycle
- Yes
- Data Hold
- Yes
Description
Digital Multimeter, Auto Power Off Yes, Interface USB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.