Suction Cup Lifter, 8 in Cup Diameter
- Mfr # 55JG33
- Zoro # G3721253
product price:Â
$
84.39
/ea
Key Features
Max. Load Capacity
125 lb
Cup Size
8 in Dia
Handle Type
Horizontal Handle
Cup Type
Flat
Handle Length
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55JG33
- Zoro #
- G3721253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Max. Load Capacity
- 125 lb
- Handle Type
- Horizontal Handle
- Item
- Suction Cup Lifter
- Cup Type
- Flat
- Handle Material
- Fiber, Nylon
- Features
- Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
- Includes
- Carrying Case
- Platform Material
- Rubber
- Product Type
- Suction Cup Lifter
- Release Mechanism
- Release Valve
- Minimum Operating Temperature
- 23 Degrees F
- Compatible Surface Type
- Flat Surfaces
- Maximum Load Capacity
- 125 lb
- Maximum Operating Temperature
- 122 Degrees F
- Cup Material
- Rubber
- Number of Cups
- 1
Dimensions
- Cup Size
- 8 in Dia
- Handle Length
- 4 5/8 in
- Cup Diameter
- 8 in
- Fits Chest Size
- Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Flat, Maximum Load Capacity 125 lb, Cup Diameter 8 in, Cup Material Rubber, Release Mechanism Release Valve, Handle Type Horizontal Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Flat Surfaces, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 122 Degrees F, Includes Carrying Case, Number of Cups 1, Handle Length 4 5/8 in, Handle Material Fiber, Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.