Shop LUXOR

30-Tablet / Chromebook Charging Cart

  • Mfr # LLTM30-B

  • Zoro # G3721317


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 5/8 in
Overall Width
20 7/8 in
Overall Depth
21 1/8 in
Color
Black
Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLTM30-B
Zoro #
G3721317
UPC #
847210030508
Country of Origin
China

Dimensions

Overall Height
37 5/8 in
Overall Width
20 7/8 in
Overall Depth
21 1/8 in
Depth
21 1/4 in
Caster Size
4 in
Compartment Size
11 in H x 1 in W x 15 1/4 in D
Height
37 1/2 in
Width
24 1/2 in
Shelf Depth
15 1/4 in
Shelf Width
20 7/8 in
Compartment Length
15 1/4 in
Caster Diameter
4 in
Compartment Width
1 in
Power Cord Length
10 ft

Details

Color
Black
Capacity
120 lb
Material
Steel
Item
Technology Charging Station
Locking Mechanism
Key
Number of Shelves
2
Standards
ANSI/BIFMA
Includes
(2) 16 Outlet Power Strips, Set of 2 Keys, Side Cord Wrap
Compatible With
All Tablets, Chromebook
Number of Casters
4
ATTRIBUTE7
All Tablets, Chromebook
Product Type
Technology Charging Station
Voltage
120 V
Features
Power Strips
Locking
Included
Number of Keys Included
2
Number of Outlets
30
Weight Capacity
120 lb
Wattage
20 W
Number of Keys
2
Number of Compartments
30
Includes Door
Yes
Current
15 A
Compatible Technology
Chromebooks, Tablets

Description

Luxor Tablet / Chromebook Charging Carts safely charge, store and transport tablets and Chromebooks to meet the evolving IT needs of classrooms and dynamic work environments. Fully certified to the UL 60950-1 / cULus safety standards, they feature a strong, simple design. Their lockable steel doors provide rugged security and storage while inside, an electrical assembly and cord management system keeps things organized and charged up. Rubber-coated dividers won't scratch devices and help provide impact protection during transit, which is made easy even when fully loaded thanks to rolling casters and a full-length handle. And the cabinet requires minimal assembly simply attach the casters and handle.


  • Full certification to the UL 60950-1 / cULus safety standards
  • Meets ANSI/BIFMA standards
  • Charges up to 30 tablets or Chromebooks (15 per shelf)
  • Rubber-coated dividers safeguard devices from damage
  • Bottom storage shelf for storing additional IT items
  • Locking front and rear access doors; includes two keys
  • All-steel construction and padded top surface
  • Four non-marring 4" casters, two with locking brakes, and handle for easy maneuverability
  • Includes two UL-Listed 15-outlet 120V/15A vertical electrical power strips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.