Shop APACHE
See all product information
Create Account
Ball/Socket Hose Coupling Set, 8"
- Mfr # 44103306
- Zoro # G3724012
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Male to Female
Body Material
Galvanized Steel
Body Style
Ball & Socket
Pipe Size
8"
Handle Type
Locking Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44103306
- Zoro #
- G3724012
- UPC #
- 725559487279
- Country of Origin
- Italy
- Item
- Ball/Socket Hose Coupling Set,8"
- Connection Type
- Male to Female
- Body Material
- Galvanized Steel
- Body Style
- Ball & Socket
- Handle Type
- Locking Lever
- Ball Valve Basic Body Material
- Galvanized Steel
Dimensions
- Pipe Size
- 8"
Description
Ball/Socket Hose Coupling Set,8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.