Shop EATON
See all product information
Create Account
Cutler-Hammer Transient Surge Suppress, 120V, Size 3-5
- Mfr # C320AS1
- Zoro # G3733064
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
For Use With
NEMA Size 3-5
Includes
Transient
Voltage
120V AC
Accessory Type
Transient Voltage Suppressor
Product Length/Depth
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C320AS1
- Zoro #
- G3733064
- UPC #
- 782113275338
- Country of Origin
- United States
- Item
- Transient Voltage Suppressor
- For Use With
- NEMA Size 3-5
- Includes
- Transient
- Voltage
- 120V AC
- Accessory Type
- Transient Voltage Suppressor
- Certifications
- UL Listed
- Used with
- Used with Starters and Contactors
- Type
- NEMA Freedom Accessories
- Product Name
- Eaton control product transient suppressor
- Starter Style
- NEMA
- Compatible with Series
- Freedom
- Compatible Series
- Freedom
- Compatible Product Type
- NEMA Size 3-5
- For Wire Feeder Series
- Freedom
Dimensions
- Product Length/Depth
- 1.9 in
- Product Width
- 1.2 in
- Product Height
- 2.3 in
- NEMA Size
- 3, 4, 5
Description
Transient Voltage Suppressor, Accessory Type Transient Voltage Suppressor, Starter Style NEMA, Includes Transient, NEMA Size 3, 4, 5, Voltage 120V AC, Compatible with Series Freedom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.