Starter and Contactor Accessories 10A 600V EA
- Mfr # C320KGS22
- Zoro # G616299512
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Amps
32 A
Standards
UL, CSA
Mounting Location
Side
Series
Freedom, C320
Contact Rating
10 Amp at 600 Volt AC, 0.55 Amp at 250 Volt DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C320KGS22
- Zoro #
- G616299512
- UPC #
- 78211362927
- Country of Origin
- Dominican Republic
- Amps
- 32 A
- Standards
- UL, CSA
- Mounting Location
- Side
- Series
- Freedom, C320
- Contact Rating
- 10 Amp at 600 Volt AC, 0.55 Amp at 250 Volt DC
- For Use With
- Freedom Series Contactor, Starter
- Auxiliary Contact
- Mounting Location
- Type
- Auxiliary Contact
- Contact Configuration
- 1NO-1NC
- Enclosure Rating
- 3 to 5
- Terminal Type
- Snap-On
Dimensions
- IEC Size
- L to S
Description
600 VAC, 10 A, 1NO-1NC, NEMA 3 to 5, Snap-On Terminal, Side Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.