Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537871
- Zoro # G3748821
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
4xD
Cutting Direction
Right Hand
Overall Length
121.26mm
Shank Length
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537871
- Zoro #
- G3748821
- UPC #
- 4050839885060
- Country of Origin
- Mexico
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Central Insert Style
- TCF
- ANSI Code
- TCF127R4SLR20MA
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF127R4SLR20MA
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Overall Length
- 121.26mm
- Shank Length
- 50.00mm
- Shank Dia.
- 20.00mm
- Max. Drilling Depth
- 51.26mm
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 12.70mm
- Flute Length
- 66.50mm
- Max. Drill Dia.
- 13.20mm
- Wire Rope Length
- 121.26mm
- Seat Size
- A
- Length
- 121.26mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 51.26mm, TCF127R4SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.