Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538097
- Zoro # G3777521
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Shank Length
2.3622 in
Overall Length
10.3532 in
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538097
- Zoro #
- G3777521
- UPC #
- 4050839895083
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF1313R5SLR125E
- ISO Number
- TCF1313R5SLR125E
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 2.3622 in
- Overall Length
- 10.3532 in
- Shank Dia.
- 1-1/4 in
- Seat Size
- E
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 1-5/16 in
- Flute Length
- 7.6370 in
- Max. Drilling Depth
- 6.6120 in
- Wire Rope Length
- 10.3532 in
- Length
- 10.3532 in
Description
Indexable Insert Drill, Seat Size E, 5xD, Max. Drilling Depth 6.6120 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.