Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder
- Mfr # 3653444
- Zoro # G3749284
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
6
Cutting Direction
Left Hand
Overall Length
150.00mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653444
- Zoro #
- G3749284
- UPC #
- 4021169686115
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Cutting Application
- Face Grooving
- Toolholder Style
- WMT
- ISO Number
- WMTBL2525M625-100-205
- Shank Material
- High Speed Steel
- Insert Style
- WMTS600M6P03PT
- Center to Cutting Tip
- 25.00mm
Dimensions
- Insert Size
- 6
- Overall Length
- 150.00mm
- Depth of Cut
- 25.00mm
- Min. Bore Dia.
- 100.00mm
- Head Length
- 42.03mm
- Shank Width
- 24.84mm
- Shank Height
- 24.84mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS600M6P03PT, Left Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.