Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NASR1616K3Q
- Mfr # 3639048
- Zoro # G3761893
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
4.9210 in
Cutting Direction
Right Hand
Shank Shape
Square
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3639048
- Zoro #
- G3761893
- UPC #
- 4021169716515
- Country of Origin
- Brazil
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- ISO Number
- NASR1616K3Q
- Cutting Application
- Face Grooving, Grooving
- Insert Holding Type
- Top Clamping
- Insert Style
- N.3R
- Toolholder Style
- NAS
- Center to Cutting Tip
- 16.00mm
- ANSI Code
- NASR1616K3Q
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 4.9210 in
- Insert Size
- 3
- Shank Length
- 90.75mm
- Shank Height
- 16.00mm
- Depth of Cut
- 0.2098 in
- Shank Width
- 16.00mm
- Head Length
- 32.00mm
- Wire Rope Length
- 4.9210 in
- Length
- 4.9210 in
Description
Indexable Thread Turning Tool Holder, Insert Style N.3R, Right Hand, Face Grooving, Grooving, Shank Width 16.00mm, ANSI Code NASR1616K3Q, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.