Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder
- Mfr # 3653435
- Zoro # G3749311
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Shape
Square
Cutting Direction
Right Hand
Insert Size
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3653435
- Zoro #
- G3749311
- UPC #
- 4021169686559
- Country of Origin
- Germany
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 5
- Head Length
- 42.03mm
- Min. Bore Dia.
- 100.00mm
- Shank Height
- 24.84mm
- Shank Width
- 24.84mm
- Depth of Cut
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Insert Style
- WMTS500M5P03PT
- Cutting Application
- Face Grooving
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 25.00mm
- Toolholder Style
- WMT
- ISO Number
- WMTBR2525M525-100-205
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS500M5P03PT, Right Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.