Thread Turning Toolholder, NSR2020K2
- Mfr # 3638589
- Zoro # G3751445
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Length
20.00mm
Overall Length
125.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3638589
- Zoro #
- G3751445
- UPC #
- 4021169721472
- Country of Origin
- United States
Dimensions
- Shank Length
- 20.00mm
- Overall Length
- 125.00mm
- Insert Size
- 2
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Depth of Cut
- 3.51mm
- Head Length
- 19.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Insert Style
- N.2R
- Cutting Application
- Face Grooving, Grooving
- ISO Number
- NSR2020K2
- Insert Holding Type
- Top Clamping
- Toolholder Style
- NS
- ANSI Code
- NSR2020K2
- Center to Cutting Tip
- 1"
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.