Thread Turning Toolholder
- Mfr # 3653427
- Zoro # G3750641
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Shank Length
113.48mm
Insert Size
3
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653427
- Zoro #
- G3750641
- UPC #
- 4021169686900
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- ISO Number
- WMTBR2525M319-100-205
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving
- Center to Cutting Tip
- 25.77mm
- Toolholder Style
- WMT
- Insert Style
- WMTS300M3P03PT
Dimensions
- Shank Length
- 113.48mm
- Insert Size
- 3
- Overall Length
- 150.00mm
- Shank Height
- 25.00mm
- Shank Width
- 24.84mm
- Depth of Cut
- 19.00mm
- Min. Bore Dia.
- 100.00mm
- Head Length
- 36.52mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.