Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462110
- Zoro # G3751089
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Rake
3 Degrees Axial
Insert Size
8
Shank Shape
Square
Shank Length
137.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6462110
- Zoro #
- G3751089
- UPC #
- 4059782545397
- Country of Origin
- India
Dimensions
- Insert Size
- 8
- Shank Length
- 137.00mm
- Overall Length
- 200.00mm
- Head Length
- 63.00mm
- Cutting Height
- 40.00mm
- Shank Width
- 40.00mm
- Shank Height
- 40.00mm
- Depth of Cut
- 40.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0800M08P08, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 40.00mm, ANSI Code WGCSML4040R0840C, Center to Cutting Tip 40.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.