Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder
- Mfr # 3653770
- Zoro # G3751192
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
4
Shank Length
113.47mm
Cutting Direction
Right Hand
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653770
- Zoro #
- G3751192
- UPC #
- 4021169681257
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Toolholder Style
- WMT
- Insert Style
- 582-115
- Insert Holding Type
- Clamp
- Cutting Application
- Face Grooving
- ISO Number
- WMTBR2525M418-100-205
- Center to Cutting Tip
- 25.77mm
- Shank Material
- High Speed Steel
Dimensions
- Insert Size
- 4
- Shank Length
- 113.47mm
- Overall Length
- 150.00mm
- Head Length
- 36.53mm
- Min. Bore Dia.
- 100.00mm
- Depth of Cut
- 18.50mm
- Shank Width
- 24.84mm
- Shank Height
- 24.84mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style 582-115, Right Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.