Shop WIDIA

Indexable Toolholder, DCRN,

  • Mfr # 5696532
  • Zoro # G3794279

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Rake
Negative
Material
Steel
Clamp
Kenclamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696532
Zoro #
G3794279
UPC #
4050841475921
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Rake
Negative
Material
Steel
Clamp
Kenclamp
Insert Shape
80 Degrees Diamond
Number of Inserts Required
1
Style
Negative
Shank
Square
ANSI Code
DCRNR164DKC3
ISO Number
DCRNR164DKC3
Insert Style
CN
Side Cutting Edge Angle
15 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Approach Angle
75 Degrees
Cutting Application
Facing, Turning
Insert Clearance Angle
0 Degrees
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Toolholder Style
DCRN
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
15 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
432
Shank Length
4-3/4 in
Overall Length
6 in
Cutting Length
0.5077"
Shank Width
1 in
Shank Height
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DCRN, Insert Style CN, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.