Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NEL163D
- Mfr # 3639041
- Zoro # G3751350
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Length
5-1/4"
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3639041
- Zoro #
- G3751350
- UPC #
- 4021169660443
- Country of Origin
- United States
Dimensions
- Shank Length
- 5-1/4"
- Overall Length
- 6 in
- Insert Size
- 3
- Shank Width
- 1 in
- Shank Height
- 1 in
- Depth of Cut
- 0.2100"
- Head Length
- 19.05mm
- Max. Bore Depth
- 2"
- Min. Bore Dia.
- 2-1/2"
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.