Shop WIDIA
See all product information
Create Account
Indexable Toolholder, DCLN,
- Mfr # 5697897
- Zoro # G3790864
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
250.00mm
Shank Length
211.40mm
Clamp
Kenclamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 250.00mm
- Shank Length
- 211.40mm
- Insert Size
- 190612
- Cutting Length
- 19.0500mm
- Shank Width
- 40.00mm
- Shank Height
- 40.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 250.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.