Shop ERICKSON
See all product information
Create Account
Collet
- Mfr # 16ERTC090070M
- Zoro # G3771291
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Application
Overall Length
27.50mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16ERTC090070M
- Zoro #
- G3771291
- UPC #
- 4059782099203
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 27.50mm
- Head Dia.
- 17.00mm
- Clamping Hole Length
- 22.00mm
- Max. Bore Dia.
- 17.00mm
- Max. Body Dia.
- 17.00mm
- Size Increments
- 0.13mm
- Wire Rope Length
- 27.50mm
- Length
- 27.50mm
Description
Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.