Indexable Insert Drill, 1", TCF
- Mfr # 5578413
- Zoro # G3778185
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
4xD
Shank Length
2.2047 in
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578413
- Zoro #
- G3778185
- UPC #
- 4050841105408
- Country of Origin
- United States
Dimensions
- Diameter
- 1"
- Shank Length
- 2.2047 in
- Overall Length
- 6.2145 in
- Shank Dia.
- 1 in
- Min. Drill Dia.
- 3/4 in
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 0.7696 in
- Max. Drilling Depth
- 3.0270 in
- Seat Size
- C
- Flute Length
- 3.8520 in
- Wire Rope Length
- 6.2145 in
- Length
- 6.2145 in
Description
Indexable Insert Drill, Max. Drill Dia. 0.7696 in, Seat Size C, 4xD, Max. Drilling Depth 3.0270 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.