Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578419
- Zoro # G3776970
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
4xD
Overall Length
182.33mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578419
- Zoro #
- G3776970
- UPC #
- 4050841105941
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF0938R4SLR100C
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- ISO Number
- TCF0938R4SLR100C
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Overall Length
- 182.33mm
- Shank Length
- 56.00mm
- Shank Dia.
- 1 in
- Flute Length
- 122.30mm
- Min. Drill Dia.
- 23.83mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 96.12mm
- Max. Drill Dia.
- 24.32mm
- Wire Rope Length
- 182.33mm
- Seat Size
- C
- Length
- 182.33mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 96.12mm, TCF0938R4SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.