Indexable Insert Drill, 3/4", TCF
- Mfr # 5578227
- Zoro # G3779463
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
2xD
Overall Length
101.32mm
Cutting Direction
Right Hand
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578227
- Zoro #
- G3779463
- UPC #
- 4050841101363
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- ANSI Code
- TCF0594R2SLR075B
- Number of Inserts
- 2
- ISO Number
- TCF0594R2SLR075B
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Overall Length
- 101.32mm
- Shank Dia.
- 3/4 in
- Shank Length
- 50.00mm
- Flute Length
- 47.30mm
- Max. Drilling Depth
- 30.72mm
- Min. Drill Dia.
- 15.09mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 15.59mm
- Wire Rope Length
- 101.32mm
- Seat Size
- B
- Length
- 101.32mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 30.72mm, TCF0594R2SLR075B, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.