Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578844
- Zoro # G3778352
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Overall Length
176.68mm
Shank Length
56.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578844
- Zoro #
- G3778352
- UPC #
- 4050841123013
- Country of Origin
- Unknown
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Standards
- ISO 9766
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF190R5SLR25MC
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- ISO Number
- TCF190R5SLR25MC
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 176.68mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Min. Drill Dia.
- 19.00mm
- Flute Length
- 116.60mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 95.68mm
- Seat Size
- C
- Wire Rope Length
- 176.68mm
- Length
- 176.68mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 95.68mm, TCF190R5SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.