Fluorescent Lamp, T5, Very Cool, 5000K

  • Mfr # F54W/T5/850/HO/ECO/CVG
  • Zoro # G3785817
product price: 
$
18.79
/ea
Sold in multiples of 40 for $751.60

Key Features

Voltage
Ballast Dependent
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F54W/T5/850/HO/ECO/CVG
Zoro #
G3785817
UPC #
043168803113
Country of Origin
United States
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
4,650 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Shatter-Resistant
Yes
Bulb Primary Application
Specialty
High Output
Yes
Standards
TCLP Compliant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Appearance
5000K and Above, Daylight
Bulb Designation
F54T5/850/HO/ECO/CVG
Color Rendering Index
85
Case Quantity
40
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Overall Length
45 1/4 in
Bulb Dia.
5/8 in
Nominal Length
4 ft
Wire Rope Length
45 1/4 in
Length
45 1/4 in

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Polycarbonate, Bulb Shape T5, Color Rendering Index 85, Color Temperature 5000K, Lumens 4,650 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 54 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Trade Number F54T5/850/HO/ECO/CVG

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NJ, NV, OR, RI, VT

Ratings & reviews