Shop MILES LUBRICANTS
See all product information
Create Account
Extended Life Red Antifreeze, 5 gal., Pail
- Mfr # M003000507
- Zoro # G3788893
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Size
5 gal.
Type
Pre Charged
For Use With
Heavy Duty
Features
High Quality Extended Life Ethylene Glycol Antifreeze/Coolant For Heavy Duty Use; Its Special Blend Of Long Lasting Inhibitors Is Designed To Protect All Engine Cooling System Components, Including Aluminum, For A Minimum Of Five Years, Or 300,000 Miles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M003000507
- Zoro #
- G3788893
- UPC #
- 855679006316
- Country of Origin
- United States
- Color
- Red
- Type
- Pre Charged
- For Use With
- Heavy Duty
- Features
- High Quality Extended Life Ethylene Glycol Antifreeze/Coolant For Heavy Duty Use; Its Special Blend Of Long Lasting Inhibitors Is Designed To Protect All Engine Cooling System Components, Including Aluminum, For A Minimum Of Five Years, Or 300,000 Miles
- Item
- Extended Life Red Antifreeze,5 gal.,Pail
Dimensions
- Size
- 5 gal.
Description
Extended Life Red Antifreeze,5 gal.,Pail
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.