Shop MOTOR MEDIC

Lead Substitute, 12 fl oz Sz, Red

  • Mfr # M5012
  • Zoro # G4240109

product price: 
$
6.65
/ea

Key Features

Container Size
12 fl oz
Container Type
Bottle
Series
Lead Substitute
Type
Fuel Additive
Sub-Category
Lead Substitutes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M5012
Zoro #
G4240109
UPC #
078698135014
Country of Origin
United States

Dimensions

Container Size
12 fl oz
Size/Net Weight
12 fl oz
Size
12 oz
Fits Chest Size
Contains Valve Seat Anti-Wear Additive, Prevents Valve Damage and Upper Cylinder wear

Details

Item
Lead Substitute
Container Type
Bottle
Series
Lead Substitute
Type
Fuel Additive
Sub-Category
Lead Substitutes
Dissolves
Fuel Soluble
Flash Point (F)
136 Degrees F
Specific Gravity
0.86
Application
Leading Gas Engines
VOC Content
0
Boiling Point (F)
69 Degrees F
pH Value
Not Specified
For Use With
Leaded Gas Engines
Color
Red
pH
Not Specified
Dilution Ratio
Ready to Use
Appearance
Liquid
Recommended Dilution
Ready to Use
Features
Contains Valve Seat Anti-Wear Additive, Prevents Valve Damage and Upper Cylinder wear
Compatible Fluid Type
Gasoline
Net Weight
12 oz
Additive Included
Anti-Wear
Flammability
Flammable
Product Form
Liquid
Product Type
Fuel Additive
Flash Point
136.4 Degrees F
Compatible Engine Type
Gasoline Engines
Boiling Point
309.2 Degrees F
Treatment Volume
20 gal
Wire Color
Red

Description

Lead Substitute, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 309.2 Degrees F, Color Red, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Anti-Wear, Features Contains Valve Seat Anti-Wear Additive, Prevents Valve Damage and Upper Cylinder wear, Flammability Flammable, Flash Point 136.4 Degrees F, Net Weight 12 oz, Product Type Fuel Additive, Series Lead Substitute

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.