Shop PFERD TOOLS
See all product information
Create Account
Plug, Type 18, 2"x3
- Mfr # 61893
- Zoro # G3798090
product price:Â
$
13.39
/ea
Sold in multiples of 10 for
$133.90
Key Features
Grinding Cone Diameter
2"
Abrasive Material
Aluminum Oxide
Max. RPM
18100
Abrasive Wheel Type
Type 18
Diameter Thread
5/8-11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61893
- Zoro #
- G3798090
- UPC #
- 097758618939
- Country of Origin
- Germany
Dimensions
- Grinding Cone Diameter
- 2"
- Diameter Thread
- 5/8-11"
- Grit Size
- 16,0
Details
- Abrasive Material
- Aluminum Oxide
- Max. RPM
- 18100
- Abrasive Wheel Type
- Type 18
Description
Plug,Type 18,2"x3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.