Air Filter, Rectangular, Cabin
- Mfr # AF55829
- Zoro # G3801459
product price:Â
$
42.69
/ea
Key Features
Compatible Vehicle Type
Trucks
Product Type
Cabin Air Filter
Fleetguard
AF56022
Length
8 7/32 in
Filter Design
Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF55829
- Zoro #
- G3801459
- UPC #
- 638217170621
- Country of Origin
- Italy
Dimensions
- Length
- 8 7/32 in
- Outside Diameter - Bottom
- 8 7/32 in
- Overall Width
- 5 1/2 in
- Overall Height
- 1 9/16 in
- Overall Length
- 8 7/32 in
Details
- Compatible Vehicle Type
- Trucks
- Product Type
- Cabin Air Filter
- Fleetguard
- AF56022
- Filter Design
- Panel
- Use Location
- Cabin
- Fit Type
- Vehicle Specific
- Item
- Air Filter
- Media Material
- Synthetic Media
- Compatible with Manufacturer Model Number
- 15204, 1535044, ACP219, ACP347/9, CU2136, JXL214634, L116025, L155288, L155288A, L214634
- Shape
- Rectangular
- Compatible Vehicle Make
- John Deere
- Includes
- (2) Elements
- Compatible Manufacturer Part Number
- 15204, 1535044, ACP219, ACP347/9, CU2136, JXL214634, L116025, L155288, L155288A, L214634
- Compatible Manufacturer Model Number
- 15204, 1535044, ACP219, ACP347/9, CU2136, JXL214634, L116025, L155288, L155288A, L214634
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.