Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF27688
- Zoro # G3807086
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Fleetguard
AF27688
Compatible with Manufacturer Model Number
5839AF27688, 83456, D371009200, P611696, P616056
Use Location
Engine
Overall Length
18 13/16 in
Product Type
Engine Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF27688
- Zoro #
- G3807086
- UPC #
- -
- Country of Origin
- Mexico
- Fleetguard
- AF27688
- Compatible with Manufacturer Model Number
- 5839AF27688, 83456, D371009200, P611696, P616056
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Media Material
- Fiber
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Kenworth
- Item
- Automotive Air Filter
- Features
- Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
- Compatible Manufacturer Part Number
- 5839AF27688, 83456, D371009200, P611696, P616056
- Compatible Manufacturer Model Number
- 5839AF27688, 83456, D371009200, P611696, P616056
Dimensions
- Overall Length
- 18 13/16 in
- Fits Chest Size
- Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
- Overall Height
- 12 5/16 in
- Overall Width
- 11 3/32 in
- Outside Diameter
- 9 31/32 in
- Outside Diameter - Bottom
- 18 13/16 in
- Length
- 18 13/16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.