Shop WIDIA

Milling Insert, Rectangle,

  • Mfr # 6425267
  • Zoro # G3801820

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Chip-Breaker
Yes
Grade
WP25PM
Mounting Style
Taper Screw
Mounting Hole Dia.
3.40mm
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425267
Zoro #
G3801820
UPC #
4059782463622
Country of Origin
Multiple
Chip-Breaker
Yes
Grade
WP25PM
Mounting Style
Taper Screw
Item
Milling Insert
Cutting Direction
Right Hand
Insert Style
XNPU
Insert Material
Carbide
Series
VSM490-10
ISO Number
XNPU100416SRMM
Insert Shape
Rectangle
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Measurement System
Fractional Inch
Coating Process
PVD
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
Insert Holding Type
Taper Screw
ANSI Code
XNPU1004SRMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MM
Shape
Rectangle
Secondary Material Application ISO Code
H, K
Finish - Machining
AlTiN
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
4
Manufacturer Grade
WP25PM
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1900"
Insert Size
100412
Thickness
0.1900 in
Through Hole Inside Dia.
3.40mm
Corner Radius
1/16 in
Width
6.60mm

Description

Milling Insert, XNPU1004SRMM, MM, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.