Trigon Milling Insert, 120712, Carbide

  • Mfr # 6411157
  • Zoro # G3801705
product price: 
$
28.89
/ea
Sold in multiples of 10 for $288.90

Key Features

ISO Number
WOEJ120712SRMH
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Shape
Trigon
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411157
Zoro #
G3801705
UPC #
4059782448094
Country of Origin
Germany
ISO Number
WOEJ120712SRMH
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Shape
Trigon
Insert Material
Carbide
Mounting Style
Taper Screw
Item
Trigon Milling Insert
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Inscribed Circle
0.4720 in
Stainless (M) Compatibility
No
Grade
WS40PM
Series
M370
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Insert Style
WOEJ
Chip-Breaker
Yes
Hardened (H) Compatibility
No
For Use With
M370 Series Copy Mills
Measurement System
Metric
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Wiper Insert
Yes
Chip-Breaker Code
MH
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Shape
Trigon
Insert Holding Type
Taper Screw
Finish - Machining
AlTiN
Included Angle
101.5 Degrees
ANSI Code
WOEJ120712SRMH
Number of Cutting Edges
6
Manufacturer Grade
WS40PM
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Compatible Product Type
M370 Series Copy Mills

Dimensions

Mounting Hole Dia.
4.80mm
Insert Size
120712
Insert Thickness
0.2870"
Through Hole Inside Dia.
4.80mm
Thickness
0.2870 in
Corner Radius
1.27mm
Fits Chest Size
MH Geometry is the First Choice for High-Strength Steel and Cast Iron

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, WOEJ120712SRMH, MH, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews