Shop WIDIA

Milling Insert, Rectangle, 10.83mm

  • Mfr # 6425356
  • Zoro # G3801924

product price: 
$
24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Insert Size
100408
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Series
VSM490-10
ISO Number
XNGU100408SRMH
Grade
WP25PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425356
Zoro #
G3801924
UPC #
4059782465121
Country of Origin
United States
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Series
VSM490-10
ISO Number
XNGU100408SRMH
Grade
WP25PM
Insert Shape
Rectangle
Insert Style
XNGU
Item
Milling Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Taper Screw
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
Finish - Machining
AlTiN
Cutting Application
Milling
Number of Cutting Edges
4
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Included Angle
90 Degrees
Shape
Rectangle
Secondary Material Application ISO Code
H, K
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MH
Measurement System
Fractional Inch
Manufacturer Grade
WP25PM
ANSI Code
XNGU1002SRMH
Secondary Material Application
Cast Iron, Hardened Steel

Description

Milling Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.