Octagon Milling Inserts
- Mfr # 6291724
- Zoro # G705968442
product price:Â
$
18.99
/ea
Sold in multiples of 10 for
$189.90
Key Features
Insert Thickness
3.973 mm
Insert IC Size
10 mm
Insert Shape
Octagon
Insert Cutting Edge Length
4.142 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6291724
- Zoro #
- G705968442
- UPC #
- -
- Country of Origin
- India
- Item
- Octagon Milling Inserts
- Insert Shape
- Octagon
Dimensions
- Insert Thickness
- 3.973 mm
- Insert IC Size
- 10 mm
- Insert Cutting Edge Length
- 4.142 mm
Description
Octagon Milling Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.