Milling Insert, Rectangle,

  • Mfr # 6425353
  • Zoro # G3803552
product price: 
$
16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Mounting Style
Taper Screw
Mounting Hole Dia.
3.40mm
Series
VSM490-10
Insert Size
100412
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425353
Zoro #
G3803552
UPC #
4059782464056
Country of Origin
Multiple
Mounting Style
Taper Screw
Item
Milling Insert
Series
VSM490-10
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Rectangle
ISO Number
XNPU100412SRMM
Cutting Direction
Right Hand
Insert Style
XNPU
Chip-Breaker
Yes
Grade
WS40PM
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
ANSI Code
XNPU1003SRMM
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
AlTiN
Manufacturer Grade
WS40PM
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Included Angle
90 Degrees
Chip-Breaker Code
MM
Shape
Rectangle
Cutting Application
Milling
Number of Cutting Edges
4
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Size
100412
Insert Thickness
0.1900"
Width
6.60mm
Through Hole Inside Dia.
3.40mm
Corner Radius
3/64 in
Thickness
0.1900 in

Description

Milling Insert, XNPU1003SRMM, MM, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews