Shop WIDIA

Square Milling Insert, 7.30mm, Carbide

  • Mfr # 6595819
  • Zoro # G3796604

product price: 
$
15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Insert Thickness
0.1250"
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
75 Degrees
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6595819
Zoro #
G3796604
UPC #
4061779071420
Country of Origin
Germany

Dimensions

Insert Thickness
0.1250"
Mounting Hole Dia.
3.40mm
Insert Size
070308
Thickness
0.1250 in
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
7.30mm
Corner Radius
1/32 in

Details

Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
75 Degrees
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Square Milling Insert
For Use With
VXF-07 Series High-Feed Mills
Series
VXF
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
XPPT
Steel (P) Compatibility
Yes
Mounting Style
Taper Screw
Insert Shape
Square
Grade
WP25PM
ISO Number
XPPT070308ERMM
Inscribed Circle
0.2880 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
Shape
Square
Cutting Application
Milling
Number of Cutting Edges
4
Measurement System
Metric
Secondary Material Application ISO Code
H, K
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Chip-Breaker Code
MM
Included Angle
90 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
WP25PM
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
ANSI Code
XPPT070308ERMM
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Compatible Product Type
VXF-07 Series High-Feed Mills

Description

Square Milling Insert, Inscribed Circle 0.2880 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.