Thread Turning Toolholder, NEL2020K2
- Mfr # 3641677
- Zoro # G3821019
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
ISO Number
NEL2020K2
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3641677
- Zoro #
- G3821019
- UPC #
- 4021169706905
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- ISO Number
- NEL2020K2
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Toolholder Style
- NE
- Insert Style
- N.2R
- ANSI Code
- NEL2020K2
- Cutting Application
- Threading
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 19.05mm
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
Dimensions
- Insert Size
- 2
- Overall Length
- 4.9210 in
- Shank Length
- 111.25mm
- Max. Bore Depth
- 1 in
- Depth of Cut
- 0.1382 in
- Head Length
- 15.00mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 4.9210 in
- Length
- 4.9210 in
Description
Indexable Thread Turning Tool Holder, Insert Style N.2R, Left Hand, Threading, Shank Width 20.00mm, ANSI Code NEL2020K2, Center to Cutting Tip 19.05mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.