Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DCL-KC, HSS
- Mfr # 5696074
- Zoro # G3820492
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Insert Size
120408
Cutting Direction
Left Hand
ISO Number
A32SDCLNL12KC04
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696074
- Zoro #
- G3820492
- UPC #
- 4050841467568
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- A32SDCLNL12KC04
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0 in
- Shank Material
- High Speed Steel
- Insert Holding Type
- Top Clamping
- Toolholder Style
- A-DCL-KC
- Cutting Application
- Inside Diameter Internal Threading
- ANSI Code
- A32SDCLNL12KC04
- Insert Style
- CN.120408
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Insert Size
- 120408
- Shank Dia.
- 32.00mm
- Cutting Dia.
- 1.2600mm
- Overall Length
- 250.00mm
- Shank Length
- 206.55mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style CN.120408, Left Hand, Inside Diameter Internal Threading, ANSI Code A32SDCLNL12KC04, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.