Shop WIDIA
See all product information
Create Account
Modular Drill, 116.00mm Drill Depth
- Mfr # 3992223
- Zoro # G3822470
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Diameter
16.00mm
ISO Number
TDM140R8SCF16M
Cutting Direction
Right Hand
Body Length
48.00mm
Max. Dia.
14.4900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992223
- Zoro #
- G3822470
- UPC #
- 4021169650963
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM140R8SCF16M
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- Insert Style
- TDM1
- Flute Type
- Spiral
- ANSI Code
- TDM140R8SCF16M
- Flanged Shank
- Yes
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight with Three Flats
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 16.00mm
- Body Length
- 48.00mm
- Max. Dia.
- 14.4900mm
- Overall Length
- 188.00mm
- Shank Length
- 48.00mm
- Flute Length
- 134.50mm
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 16.00mm
- Max. Drilling Depth
- 14.49mm
- Shank Dia. Measurement System
- Metric
- Seat Size
- W22
- Min. Drill Dia.
- 14.00mm
- Max. Drill Dia.
- 116.00mm
- Wire Rope Length
- 188.00mm
- Length
- 188.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.