Indexable Insert Drill, 3/4", TCF
- Mfr # 5578228
- Zoro # G3823861
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Cutting Direction
Right Hand
ISO Number
TCF0625R2SLR075B
Mounting Style
Screw Clamp
Overall Length
4.0861 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578228
- Zoro #
- G3823861
- UPC #
- 4050841101455
- Country of Origin
- Germany
Dimensions
- Diameter
- 3/4"
- Overall Length
- 4.0861 in
- Body Length
- 1.9685"
- Shank Length
- 1.9685 in
- Insert Seat Size
- B
- Drilling Depth
- 1.2730"
- Shank Dia.
- 3/4 in
- Flute Length
- 1.9600 in
- Min. Drill Dia.
- 5/8 in
- Seat Size
- B
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 1.2730 in
- Max. Drill Dia.
- 0.6446 in
- Wire Rope Length
- 4.0861 in
- Length
- 4.0861 in
Description
Indexable Insert Drill, Max. Drill Dia. 0.6446 in, Seat Size B, 2xD, Max. Drilling Depth 1.2730 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.