Utility Stool, 2 Step
- Mfr # STL2BX
- Zoro # G3847104
product price:Â
$
72.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL2BX
- Zoro #
- G3847104
- UPC #
- 27077076776
- Country of Origin
- China
Description
Versatile utility stools can be used for hard to reach items Pattern on steps helps prevent slipping, provides secure footing Easy grip handle locks in place when open Industrial type IA meets OSHA/ANSI 300 lb. weight capacity Steel frame with durable powder coat finish Overall dimensions: Open: 28" H X 18.5" L X 19.75" W, Folded: 30.5" H X 18.5" L X 4.5" W, Platform size: 15" L X 10.25" W X 1.25" H Top step is 19.5" from the ground.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.