Ds2M-668 Timing Belt, 60-Ds2M-668

  • Mfr # 60-DS2M-668

  • Zoro # G3849158


product price:  $20.25
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link STS
Pitch Length
668 mm
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-DS2M-668
Zoro #
G3849158
UPC #
64971726533
Country of Origin
Japan

Dimensions

Pitch Length
668 mm
Top Width
6 mm
Belt Trade Size
DS2M

Details

Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link STS
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Number of Teeth
334
Pitch
2 mm
Tooth Location
Two Sides
Industry Number
60-DS2M-668

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.