Shop BANDO
See all product information
Create Account
V-Belt, PowerMax, 875VB3130, VB, CR, 895 mm, 31-mm Top Width
- Mfr # 875VB3130
- Zoro # G3851492
product price:Â
$
76.59
/ea
Key Features
Belt Series
PowerMax
V-Belt Section
VB
Industry Number
875VB3130
Number of Ribs
1
Top Width
31 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875VB3130
- Zoro #
- G3851492
- UPC #
- 64971738081
- Country of Origin
- Japan
Dimensions
- Top Width
- 31 mm
- Outside Length
- 895 mm
Details
- Item
- V-Belt
- Belt Series
- PowerMax
- V-Belt Section
- VB
- Industry Number
- 875VB3130
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- ARPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.